Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital hygro/thermostat
  • Functions: Temperature/relative humidity control
  • Inputs: RHT sensor (separate accessory)
  • Outputs: 2 x relays
  • Supply voltage: 100...240 V AC
  • Adjustment: Buttons
  • Ambient temperature: 0...50 °C
  • Dimensions: 75 x 33 x 75 mm

Digital hygro/thermostat NOVUS N322 RHT- 80322H6000

Item number: 110573
EAN: 7898427126976
Corresponding accessories
Technical details

Digital thermostat

Temperature control

Buttons

100-240 V AC

1

RHT-Sensor

2

Relay

Relay

75 mm

33 mm

70 x 29 mm

75 mm

Panel mounting

0 °C

50 °C

IP65

Product description
Digital hygro/thermostat NOVUS N322 RHT- 80322H6000
The digital hygro/thermostat N322-RHT - 80322H6000 from NOVUS measures and regulates both temperature and relative humidity – ideal for climate, storage and hygro/thermostat applications. The RHT sensor for detecting temperature and humidity is available separately as an accessory. The digital hygro/thermostat N322-RHT - 80322H6000 has two relay outputs (16A and 3A) and is designed for flush mounting in a control panel.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0