Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital panel meters
  • inputs: 1 x 4–20 mA/1 x digital
  • outputs: 2 x relay
  • supply voltage: 230 V AC
  • display: LCD
  • adjustment: Buttons
  • Ambient temperature: -10…55 °C
  • Protection rating: Front IP65/Housing IP20
  • Dimensions: 76 x 36 mm
  • Mounting: Panel mounting

Digital display JUMO miroView 701580/0-05-23-02/000 - 30047363

Item number: 111786
EAN: 4053877030003
Technical details

Process display

Process display

LCD

230 V AC

2

4-20 mA

digital

2

Relay

Relay

36 mm

76 mm

Panel mounting

-10 °C

55 °C

Housing IP20/Front IP65

Product description
Digital display JUMO miroView 701580/0-05-23-02/000 - 30047363
The miroView 701580/ 0-05-23-02 from Jumo is designed for the electronic display of a freely scalable 0(4) to 20 mA signal and offers additional functions such as limit value monitoring, min/max value storage, hold function and tare function. The device is equipped with 2 Relays (Changeover contact and Make contact) and one Digital input. Operation, parameterisation and configuration are carried out via a membrane keypad with four buttons. The miroView 701580/0-05-23-02 digital panel meter, which operates on 230 V AC, has dimensions of 76 x 36 mm and has Protection class IP67 on the front and IP20 on the Enclosure.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0