Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ammeter with bar graph
  • 1-phase
  • Digital
  • Measuring range: 50 mA-5 A
  • Current transformer primary side programmable up to 5,000 A
  • True RMS measurement
  • LCD display (4-digit)/bar graph with backlight
  • Supply voltage: 240 V AC (± 20 %)
  • Dimensions: 46.5 x 46.5 x 68.5 mm
  • 1/16 DIN
  • Mounting: Panel mounting

Digital ammeter Selec MA501-CU

Item number: 104335
EAN: 4250738113879
Corresponding accessories
Technical details

Amp

Single phase

50 mA-5 A

LCD display bar graph/backlight

240 V AC

1/16 DIN

52 mm

52 mm

72 mm

46.5 x 46.5 mm

68.5 mm

Panel mounting

Terminal block

-10 °C

55 °C

IP65

Product description
Digital ammeter Selec MA501-CU
The MA501-CU digital ammeter from Selec for 1-phase systems has a measuring range of 50 mA to 5 A or 5,000 A with external current transformer. With an accuracy of ± 0.5% of the measuring range, the ammeter reads direct and alternating current and displays the determined values via the LCD display in up to 4-digits or as a The unit is panel mounted. The proven terminal connections of the MA501-CU ammeter with a supply voltage of 240 V AC (± 20%) provides for easy wiring in your system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0