Modlink MSDD Mounting frame (single), For wall thickness: 1...5 mm, Lock mechanism: 3 mm double bit, Material: PA/PC, Cover colour: transparent, Protection rating: IP65, Dimensions (W x H x D): 66 x 127 x 43 mm, Including plug-in rotary knob
Modlink MSDD Mounting frame (single), For wall thickness: 1...5 mm, Lock mechanism: 3 mm double bit, Material: PA/PBT, Cover colour: grey, Protection rating: IP65, Dimensions (W x H x D): 66 x 127 x 43 mm, Including plug-in rotary knob
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Modlink MSDD enclosure for service interfaces (single), 4 x blind plugs (M16 x 1.5), Dimensions (W x H x D): 94 x 180 x 81 mm, Colour: grey, Material: plastic
Data connector insert Murrelektronik 4000-68000-1410000
The Modlink MSDD data connector insert 4000-68000-1410000 from Murrelektronik is used for controllers, control panels and at the workstation and is mounted in the mounting frame. It has an RJ45 and a D-Sub 9 interface. The dimensions of the Modlink MSDD data connector insert 4000-68000-1410000 are 51 x 88 x 21 mm.