Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact starter control unit
  • Tripping current: 3...12 A
  • Operating voltage: 690 V
  • Control voltage: 110...240 V AC/DC
  • Functions: Protection against earth fault; short circuit; overload; phase failure; phase asymmetry/manual reset

Control unit Schneider Electric TeSys LUCA12FU

Item number: 107740
EAN: 3389110364033
Technical details

Compact starter control unit

CLASS 10

3

TeSys Ultra

690 V

12 A

3-12 A

110-240 V AC/DC

6 kV

45 mm

66 mm

60 mm

-25 °C

70 °C

IP20

CE
CCC
UL
ATEX
CSA
UKCA
ASEFA

Product description
Control unit Schneider Electric TeSys LUCA12FU
The TeSys LUCA12FU compact starter control unit from Schneider Electric is used to control compact starters of the TeSys U series. It has a flexible setting range of 3...12 A and operates with a control voltage of 110...240 V AC/DC. Furthermore, it offers protection against earth and short circuit, overload, phase failure and phase unbalance as well as manual reset. The TeSys LUCA12FU control unit can be combined with a wide range of compact starter base units.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0