Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Foot switch with pedal
  • Complete device
  • Output: 4-20 mA
  • Signal contacts: 1 x normally open (PNP)
  • Design: open
  • Protection class: IP65
  • Enclosure: black/red
  • Enclosure material: aluminium die-cast
  • Pedal material: PA
  • Connection: screw terminals

Control foot switch BERNSTEIN F1-AI4-20mA - 6161500726

Item number: 108288
EAN: 4024337063664
Corresponding accessories
Technical details

Control foot switch

Momentary

None

1 x NO

4-20 mA

12-26 V DC

0.2 A

black/red

70 mm

60 mm

220 mm

Screw terminals

PA
Die-cast aluminium

-30 °C

80 °C

IP65

Product description
Control foot switch BERNSTEIN F1-AI4-20mA - 6161500726
The F1-AI4-20mA - 6161500726 control foot switch from BERNSTEIN with pedal and an analogue 4-20 mA output has a normally-open contact. It is particularly well-suited for speed control. It has a black/red aluminium enclosure and fulfils the requirements of Protection Class IP65. The F1-AI4-20mA - 6161500726 pedal switch complies with all internationally relevant standards for worldwide use in all industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0