Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conduit fitting 90° angled
  • Plug-in fitting
  • Polyamide PA6
  • Black
  • M16/Pg11
  • M20 x 1.5 thread

Conduit fitting 90° angled Murrplastik 83605052 - WSV M20x1,5/11 m-fix, sw

Item number: 102381
EAN: 4250738106871
Corresponding accessories
Technical details

Hose fitting 90° angled

M16

Pg11

1 piece

M20 x 1.5

PA6

-40-110 °C

Product description
Conduit fitting 90° angled Murrplastik 83605052 - WSV M20x1,5/11 m-fix, sw
The plug-in 90° conduit fitting 83605052 - MSV M20x1,5/11 from Murrplastik has in size M16/Pg11 an M20x1.5 thread. Using the 83605052 - MSV M20 x 1,5/11 conduit fitting mounting could not be easier. Thanks to the clever and toolless system, the conduit only has to be inserted in the fitting until it clicks into place. A simple mechanism allows opening of the fitting at any time. The 83605052 - MSV M20x1,5/11 conduit fitting provides a high protection of IP54 which can be increased to IP65 by using a optional sealing ring which must be inserted in the first groove of the conduit used.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0