Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductivity sensors
  • Process connection: G1 1/2 UN
  • Precise Conductivity Measurement
  • Resistant to salt and other aggressive Media
  • Robust Design
  • Suitable for hygienic processes
  • Application: Food and beverage industry

Conductivity sensors ifm electronic LDL400

Item number: 110938
EAN: 4021179343558
Corresponding accessories
Technical details

Inductive sensor

inductive

Measurement of conductivity/temperature

aggressive liquids
neutral media

100...2000000 µS/cm

-1-10 bar

1

18 V

30 V

DC

0.1 A

analogue

4-20 mA

yes

III

G 1 1/2 internal thread

Connector M12 (4 pole)

PP

PP

-25 °C

50 °C

50

IP68
IP69

COM 2 (38.4 kBaud)

1.1

IO-Link

CE
cULus
UKCA

Product description
Conductivity sensors ifm electronic LDL400
The LDL400 Conductivity sensor from ifm electronic was developed for industrial applications for precise monitoring of media conductivity and is resistant to salt and other aggressive media. It has a G1 1/2 UN Process connection. The sensor provides stable measured values even with changing media and temperatures. Thanks to its robust construction and hygienic design, the LDL400 from ifm electronic is the ideal solution for demanding process environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0