Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact Switch Module CSM 1277 G2: Connects the SIMATIC S7-1200 G2 and up to 3 additional devices to Industrial Ethernet via a 10/100 Mbit/s unmanaged Ethernet Switch
  • 4 x RJ45 ports
  • external 24 V DC Power supply
  • LED diagnostics; S7-1200 module available for download
  • including an electronic user manual

Compact Switch Module Siemens CSM 1277 G2 - 6GK7277-1AA50-0AA0

Item number: 113433
EAN: 4034106027575
Corresponding accessories
Technical details

Ethernet switch

G2

4 x RJ45

Unmanaged

4

Fast Ethernet

10/100 Mbit/s

yes

Without PoE

30 mm

125 mm

100 mm

DIN-rail 35 mm

Screw terminals

Plastic

20 °C

60 °C

IP20

CE
C-Tick
UKCA

Product description
Compact Switch Module Siemens CSM 1277 G2 - 6GK7277-1AA50-0AA0
The Siemens Compact Switch Module CSM 1277 G2, with order code 6GK7277-1AA50-0AA0, is an unmanaged Industrial Ethernet switch for connecting a SIMATIC S7-1200 G2 and up to three additional devices. The module is suitable for setting up small star and line topologies and features four RJ45 ports, each with a data rate of 10/100 Mbit/s. The power supply is provided externally via 24 V DC. LED indicators aid diagnostics. The CSM 1277 G2 is designed as an S7-1200 module with protection class IP20; the device manual is available for download.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0