Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • AX Compact control cabinet
  • Dimensions (W x H x D): 400 x 800 x 300 mm
  • Incl. Mounting plate (345 x 775 mm) and gland plate (size 5) for use in the bottom
  • Single-door (door hinge changeable)
  • Cam locks: 2
  • PU-gasket
  • Material: Sheet metal (steel)
  • Colour: Grey (RAL 7035)
  • Protection rating: IP66
  • ***Possibly shipping by freight forwarding (for shipments over 30 kg) and thus excluded from free shipping***

Compact control cabinet Rittal AX 1037.000 - 400 x 800 x 300

Item number: 105514
EAN: 4028177813298
Corresponding accessories
Corresponding accessories
Technical details

Compact control cabinet

1

AX

grey (RAL 7035)

400 mm

800 mm

300 mm

Sheet metal (steel)

PU

IP66

UL
BUREAU VERITAS
cUL
LR

incl. mounting plate, flange plate and mounting material

Product description
Compact control cabinet Rittal AX 1037.000 - 400 x 800 x 300
The compact control cabinet AX 1037.000 from Rittal with the dimensions 400 x 800 x 300 mm is the standard enclosure in machine and system engineering. The control cabinet has three cam locks with double-bit (3 mm) and hinges on the long side, which are interchangeable from left to right. Thanks to the robust construction with PU seal, the AX series offers protection rating IP66 and thus protection against water and dust. The scope of delivery of the AX 1037.000 includes the suitable mounting plate made of galvanized sheet metal (steel) and a gland plate for use in the bottom of the control cabinet.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0