Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! CIM communication interface module for LOGO! 8 ModbusRTU interface (RS-232/RS-485)
  • Firmware V1.0.0
  • Web configurator
  • Interfaces: 4 x Industrial Ethernet ports (switch)/1 x Mini PCIe for 4G module
  • Memory: 2 MB NOR flash
  • Mounting: DIN 35 rail

Communication module Siemens LOGO! CIM - 6ED1055-5MC08-0BA1

*** No longer available ***
To the follow-up article: 110233

Item number: 107597
EAN: 4034106033842
Corresponding accessories
Corresponding accessories
Technical details

Communication module

10/100 Mbit/s

12/24 V DC

12-24 V DC

1 A

external protection required

71.5 x 90 x 58.5 mm

DIN-rail 35 mm 4 MW)

-20 °C

55 °C

IP20

4 x RJ45
RS-485
RS-232
PCIe

CE
EAC
cULus
UL
RCM
KC
UKCA

V1.0.0

Product description
Communication module Siemens LOGO! CIM - 6ED1055-5MC08-0BA1
The Compact Switch LOGO! CIM - 6ED1055-5MC08-0BA1 from Siemens features a supply voltage of 12/24 V DC, four Industrial Ethernet ports and the Mini PCIe interface for 4G module. Top-hat rail mounting allows for quick mounting in the switch box. There are many areas of application for Siemens LOGO! Small controls are in question, for example machine control and building services.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0