Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modlink MSDD combination insert (double)
  • Socket insert
  • Plug type: E (France)
  • Number of poles: 2 + PE
  • Operating voltage: 250 V AC
  • Operating current: 16 A
  • Connection: screw terminals
  • Cut-outs: 1 x FI/LS (2-pole)/1 x RJ45/1 x USB A
  • Dimensions (W x H x D): 116 x 88 x 70 mm

Combination insert Murrelektronik 4000-68000-4310000

Item number: 107189
EAN: 4048879401876
Corresponding accessories
Corresponding accessories
Technical details

Socket combination insert

2 + PE

E (FR)

USB A
RJ45
FI/LS

250 V

AC

16 A

white

Screw terminals

Product description
Combination insert Murrelektronik 4000-68000-4310000
The Modlink MSDD combination insert 4000-68000-4310000 from Murrelektronik is used for control units, control panels and at the workstation and is mounted in the installation frame. In addition to the type E (France) socket outlet, it offers cut-outs for an FI/LS switch (2-pole), an RJ45 and a USB A interface. The dimensions of the Modlink MSDD combination insert 4000-68000-4310000 are 116 x 88 x 70 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0