Surface mounting enclosure for TeSys GV2ME, Insulated, Lead-sealable cover, Dimensions (W x H x D): 93 x 147 x 84 mm, Protection rating: IP41, Mounting: Mounting plate
Surface mounting enclosure for TeSys GV2ME, Insulated, Lead-sealable cover, Dimensions (W x H x D): 93 x 147 x 84 mm, Protection rating: IP55, Mounting: Mounting plate
Main contactor, Size: TeSys D/Deca, Service power at AC-3/400 V: 5.5 kW, Holding power: 2.4 W, Auxiliary contact: 1 x NC/NO contact, Control voltage: 24 V DC, Operating current: 12 A, Connection: spring-type terminals
Main contactor, Size: TeSys D/Deca, Service power at AC-3/400 V: 5.5 kW, Holding power: 5.4 W, Auxiliary contact: 1 x NC/NO contact, Control voltage: 24 V DC, Operating current: 12 A, Connection: screw terminals
Main contactor, Size: TeSys D/Deca, Service power at AC-3/400 V: 5.5 kW, Holding power: 2.4 W, Auxiliary contact: 1 x NC/NO contact, Control voltage: 24 V DC, Operating current: 12 A, Connection: screw terminals
Main contactor, Size: TeSys D/Deca, Service power at AC-3/400 V: 5.5 kW, Auxiliary contact: 1 x NC/NO contact, Control voltage: 230 V AC, Operating current: 12 A, Connection: screw terminals
The TeSys GV2ME16 circuit breaker from Schneider Electric, size TeSys Deca, is a compact current-limiting circuit breaker with thermal and magnetic tripping. Thanks to its adjustable overload protection of 9...14 A, the GV2ME16 circuit breaker with push-button operation is ideal for protecting motors. Connects via a screw terminal.