Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor
  • ATEX marking: II 3D Ex tc IIIC T90°C Dc X
  • Straight threaded construction
  • Outputs: 1 x PNP
  • Communication interface: IO-Link
  • Sensing range: Sn = 15 mm
  • Dimensions: M30 x 1.5/Length 150 mm
  • Protection rating: IP65/IP67
  • Operating voltage: 10-30 V DC
  • Ambient temperature: -20-60 °C

Capacitve sensor ifm electronic KI530A

Item number: 107611
EAN: 4021179324977
Technical details

Capacitive sensor

KI

Non flush

15 mm

Cylindrical and threaded

IO-Link

10 V

30 V

DC

PNP

200 mA

10 Hz

yes

yes

M30 x 1.5

150 mm

Terminal block

PBT
LCP

PA

-200 °C

60 °C

IP65/IP67

Factory automation

IO-Link

CE
ATEX
UKCA

Product description
Capacitve sensor ifm electronic KI530A
The capacitive sensor KI530A from ifm electronic with an M30 x 1.5 plastic thread is suitable for level and position monitoring in explosive areas (Ex Zone 22). The sensing range is between 3 and 26 mm and can be adjusted. The straight electrical connection of the capacitive sensor K1530A is established via connection terminals and an M20 cable gland. The IO-Link communication interface enables direct access to process and diagnostic data and configuration during ongoing operation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0