Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor
  • Type: M30×1.5 / length: 90 mm
  • Switching range: 20 mm
  • Installation: Non flush
  • Switching output: Normally open/ normally closed (selectable)
  • Switching logic: PNP/NPN
  • Operating voltage: DC
  • Connection: M12 connector
  • Protection rating: IP65/IP67
  • Switching technology: 3-wire
  • Ambient temperature: -25...80 °C
  • Switching frequency: 10 Hz,

Capacitve sensor ifm electronic KI5082

Item number: 110937
EAN: 4021179148023
Corresponding accessories
Technical details

Capacitive sensor

KI

Non flush

20 mm

Cylindrical and threaded

POT

LED yellow

10 V

36 V

DC

PNP/NPN

1 x NO/NC programmable

200 mA

10 Hz

yes

yes

M30 x 1.5

90 mm

M12 connector

PBT

PBT
PA

-25 °C

80 °C

IP65
IP67

IO-Link 1.1

CE
cULus
UKCA

Increased noise immunity

Product description
Capacitve sensor ifm electronic KI5082
The KI5082 Capacitive sensor from ifm electronic is designed for non flush mounting and offers a Sensing range of 20 mm for non-contact object detection. The M30 × 1.5 Enclosure with a length of 90 mm is robust and suitable for a wide range of industrial applications. The sensor has a selectable NO/NC function and flexible PNP/NPN switching logic. Electrical connection is made via an M12 connector in a 3-wire system. With IP65/IP67 protection ratings and an extended Temperature range of -25 ... 80 °C, the KI5082 from ifm electronic can be used reliably even under harsh conditions.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0