Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor
  • Type: M30×1.5 / length: 81 mm
  • Switching range: 15 mm
  • Installation: Non flush
  • Switching output: NC
  • Operating voltage: AC/DC
  • Connection: 2 m PVC cable
  • Protection rating: IP65
  • Connection technology: 2-wire
  • Ambient temperature: -25...70 °C
  • Switching frequency: 25 Hz AC / 40 Hz DC

Capacitve sensor ifm electronic KI0020

Item number: 110934
EAN: 4021179146722
Corresponding accessories
Technical details

Capacitive sensor

KI

Non flush

15 mm

Cylindrical and threaded

POT

LED yellow

20 V

250 V

AC/DC

1 x NC

250 mA

25 Hz

no

no

M30 x 1.5

81 mm

2 m PVC cable

PBT

PBT
PA

-25 °C

70 °C

IP65

CE
cULus
UKCA

Increased noise immunity

Product description
Capacitve sensor ifm electronic KI0020
The KI0020 Capacitive sensor from ifm electronic was developed for non-contact detection with a fixed Sensing range of 15 mm. It has a robust M30 × 1.5 Enclosure with a length of 81 mm and is suitable for non flush mounting. The sensor works with AC/DC voltage in a 2-wire system and has an NC contact Outputs. With a 2 m PVC cable, IP65 protection rating and a Temperature range of -25 ... 70 °C, the KI0020 from ifm electronic is ideal for standard industrial applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0