Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor
  • Housing dimensions: 105×80×40 mm
  • Switching range: 60 mm
  • Installation: Non flush
  • Switching output: NO/NC (selectable)
  • Connection technology: PNP
  • Operating voltage: DC
  • Connection: Clamps up to 2.5 mm²
  • Cable sheath: Ø7...13 mm
  • Protection rating: IP65
  • Connection technology: 3-wire
  • Ambient temperature: -25...80 °C
  • Switching frequency: 10 Hz,

Capacitve sensor ifm electronic KD5018

Item number: 110930
EAN: 4021179145411
Technical details

Capacitive sensor

KD

Non flush

60 mm

Rectangular

POT

LED yellow

10 V

36 V

DC

1 x NO/NC programmable

250 mA

10 Hz

yes

yes

105 mm

Screw terminals

PPE

-25 °C

80 °C

IP65

CE
cULus
UKCA

Increased noise immunity

Product description
Capacitve sensor ifm electronic KD5018
The KD5018 capacitive sensor from ifm electronic is designed for non-contact object detection with a large sensing range of 60 mm and can be installed non flush. The device in the compact 105 × 80 × 40 mm Enclosure operates with DC voltage and has a selectable NO/NC output in PNP circuit. The sensor offers easy installation via screw terminals up to 2.5 mm² and supports cable sheath sizes from Ø 7 ... 13 mm. With IP65 protection and a Temperature range of -25 ... 80 °C, the KD5018 from ifm electronic is ideal for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0