Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive point level detector
  • Probe length: 140 mm
  • Power supply: 20...253 V AC / 20...55 V DC
  • Process temperature range: -40...120 °C
  • Pressure Measuring range: -1...25 bar
  • Switching output: Relay 20...253 V AC / 20...55 V DC
  • Material enclosures: Polyester sight glass/ aluminium
  • Protection rating: IP66
  • Process connection: R 1
  • Cable entry: Thread NPT1/2

Capacitive point level detector Endress+Hauser Minicap FTC260-AA4B1

Item number: 110074
EAN: 4250738151321
Corresponding accessories
Technical details

Electronic point level sensor

capacitive

For dry bulk solid

20 V

253 V

AC/DC

Relay

4 A

1 x NO/NC programmable

-1-25 bar

R 1 thread EN10226

140 mm

Terminal block

PPS

Aluminium
PES

-40 °C

70 °C

-40 °C

120 °C

IP66

Product description
Capacitive point level detector Endress+Hauser Minicap FTC260-AA4B1
The FTC260-AA4B1 capacitive point level detector from Endress+Hauser with a probe length of 140 mm is a compact probe for point level detection in bulk solids, which is particularly suitable for applications with aggressive media and heavy accumulation. The point level sensor with relay output is designed for point level detection of light solids, e.g. grain products, flour, milk powder, animal feed, cement, chalk or gypsum. The capacitive point level detector FTC260-AA4B1 with process connection R 1 is connected via an NPT1/2 thread.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0