Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cable protection conduit
  • Divisible
  • Polyamide PA6
  • Black
  • M10/Pg7
  • Internal diameter: 6.2 mm
  • External diameter: 11.2 mm
  • Bending radius: 70 mm
  • Sold by the meter
  • Max. Delivery quantity in one piece = 50 m

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

Cable protection conduit divisible (sold by the meter) Murrplastik 83164250 - Split-Flex EWT-PA M10/P07

Item number: 102364
EAN: 4250738106703
Corresponding accessories
Technical details

Cable protection conduit divisible

M10

Pg7

Sold by the meter

70 mm

6.2 mm

11.2 mm

PA6

-40-140 °C

Product description
Cable protection conduit divisible (sold by the meter) Murrplastik 83164250 - Split-Flex EWT-PA M10/P07
The 83164250 - Split-flex EWT-PA M10/P07 cable protection conduit from Murrplastik of modified polyamide PA6 has in size M10/Pg7 an internal diameter of 6.2 mm, an external diameter of 11.2 mm and a bending radius of 70 mm. The 83164250 - Split-flex EWT-PA M10/P07 cable protection conduit consists of two matching conduit sections that form a closed conduit when they are clipped together. This split system ensures that cables with plugs can be retrofitted This saves time, complex installation and money. Long distances can also be bundled since the cables do not have to be inserted in a conduit for several metres but the two sections are simply placed over the cable and clipped together. The 83164250 - Split-flex EWT-PA M10/P07 cable protection conduit can be used in plant engineering and mechanical engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0