Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cable gland plate
  • Colour: Light grey RAL 7035
  • Material: TPE
  • Max. 14 bushings (2 x 24-54; 3 x 14-22 mm; 4 x 14-18 mm; 5 x 10-14 mm)
  • Temperature range: -40-100 °C
  • Protection rating: IP54

Cable gland plate Trelleborg 104338 - LMC 14 LIGHT GREY RAL 7035

Item number: 104462
EAN: 6410034003504
Technical details

Multi-cable entry

grey (RAL 7035)

222 x 92 x 52 mm

14

2 x 24-54 mm, 3 x 14-22 mm, 4 x 14-18 mm, 5 x 10-14 mm

TPE

-40 °C

100 °C

IP54

Product description
Cable gland plate Trelleborg 104338 - LMC 14 LIGHT GREY RAL 7035
The 104338 - LMC 14 LIGHT GREY RAL 7035 UL94V-0 cable gland plate from Trelleborg can be used for the installation of non-prefabricated cables. Thanks to its high packing density, the LMC 14 can accommodate a maximum of 14 cables with different diameters (2 x 24-54 mm, 3 x 14-22 mm, 4 x 14-18 mm, 5 x 10-14 mm). The cable gland plate with the dimensions (W x H x D) 222 x 92 x 52 mm meets the IP54 protection rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0