Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cabinet Guard
  • Functions: monitoring of temperature/humidity/air pressure/vibration and control cabinet door
  • Interfaces: 1 x Ethernet (RJ45)
  • Communication: MQTT
  • Modbus TCP
  • Sensor inputs: 2 x PT100
  • Digital inputs/outputs
  • Data storage on SD card
  • Configuration via web interface
  • Power supply: 18-30 V DC
  • Protection rating: IP20
  • Mounting: DIN rails

Cabinet Guard Helmholz 700-210-1AA01

Item number: 112648
EAN: 4250738183896
Technical details

Control cabinet monitoring

1 x RJ45

10/100 Mbit/s

12 V DC

30 V DC

24 V DC

109 x 24 x 55 mm

-20 °C

60 °C

IP20

Product description
Cabinet Guard Helmholz 700-210-1AA01
The Cabinet Guard 700-210-1AA01 from Helmholz continuously monitors conditions inside a control cabinet, such as temperature, humidity, air pressure, vibration and the status of the control cabinet door. The integrated sensor technology enables the early detection of critical environmental conditions, thereby helping to increase system availability. Configuration is carried out conveniently via a web interface. Measurement values can be transmitted to higher-level systems via MQTT and Modbus TCP. In addition, measurement data can be stored on an SD card for long-term analysis. Connection is via an RJ45 Ethernet interface; the Power supply is 18 to 30 V DC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0