Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • ctrlX web panel
  • touch operation
  • 7‘’ Mildex display
  • 1024 x 600 pixels
  • interfaces: 2x RJ45 Ethernet / 2x USB-A / 1x RS232/422/485
  • 24 V DC
  • operating system: Android 10
  • data transfer to web panel via OPC UA

Bosch Rexroth ctrlX Web Panel - R911411945 - WR2107.1-111-AA-000-NN-A1-NN

Item number: 110321
EAN: 4250738156746
Corresponding accessories
Technical details

ctrlX Webpanel

7" TFT

1024 x 600 px

24 V DC

1024 x 600 px

205 x 147 x 52 mm

-20 °C

60 °C

IP20
IP66

Ethernet RJ45
RS-422
RS-485
RS-232
USB A

CE
UL
UKCA

Product description
Bosch Rexroth ctrlX Web Panel - R911411945 - WR2107.1-111-AA-000-NN-A1-NN
The ctrlX web panel R911411945 - WR2107.1-111-AA-000-NN-A1-NN from Bosch Rexroth is an open HMI system with a touch screen. It is designed for use with a ctrlX CORE, but can also be used with other control systems thanks to its open system architecture. Data is transferred between the web panel and the connected control system via OPC UA. The ctrlX web panel R911411945 - WR2107.1-111-AA-000-NN-A1-NN also impresses with a variety of interfaces, including 2x RJ45 Ethernet / 2x USB-A / 1x RS232/422/485.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0