• ctrlX mobile safety frame for 10‘’ web panels
  • integrated emergency stop and enabling switches
  • cable length: 5m
  • interfaces: USB-C (charging function)

Bosch Rexroth ctrlX PF10.1-A05-AA-NN - R911411950

Item number: 110430
EAN: 4250738156944
Corresponding accessories
Technical details

355 x 137 x 93 mm

-25 °C

50 °C

IP65

Product description
Bosch Rexroth ctrlX PF10.1-A05-AA-NN - R911411950
The ctrlX mobile safety frame R911411950 - PF10.1-A05-AA-NN from Bosch Rexroth is designed for use with a 10‘’ web panel. The mobile safety frame R911411950 - PF10.1-A05-AA-NN impresses with an integrated emergency stop button and three-stage enabling switches.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0