Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • AFDD-MCB-Combination
  • Number of poles: 1-pole + N
  • Rated voltage: 230 V AC
  • Rated current: 20 A (B characteristic)
  • Switching capacity: 6 kA

Arc fault detection circuit breaker Siemens 5SV6016-6KK20

Item number: 104495
EAN: 4001869565002
Corresponding accessories
Corresponding accessories
Technical details

AFDD-MCB-Combination

1+N

B

AC

230 V AC

6 kA

20 A

18 mm

90 mm

68.5 mm

1

70 mm

-25 °C

45 °C

IP20

10000

Product description
Arc fault detection circuit breaker Siemens 5SV6016-6KK20
The 5SV6016-6KK20 AFDD-MCB-Combination from Siemens is the world's smallest arc fault detection device in only one width unit, making it ideal for retrofitting, but also for space-saving new installations.

According to the 18th edition of BS 7671 effective January 1st 2019, arc fault detection devices are highly recommended to be used in certain buildings. These include sleeping and recreation rooms in day-care centers, retirement homes, barrier-free apartments, buildings made of combustible building materials, e.g. wooden houses, fire-endangered premises and buildings with irreplaceable goods.

The 5SV6016-6KK20 arc detection device reliably detects series and parallel arc faults, combined with a standard 20 A category B miniature circuit breaker.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0