• Android DUAL HART Communication Bundle
  • HART version: HART 4/5/6/7
  • Interface: Bluetooth v2.0
  • Operating system: Android version 4.3 or later
  • Power supply: rechargeable lithium-ion battery via micro-USB port
  • Material: ABS/rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Contents: HM-BT-DUAL HART modem/DevComDroid Communication software/USB-C cable
Log in and write a review

Android DUAL HART Communication Bundle ProComSol COM-DROID-DUAL

Item number: 113491
EAN: 4250738189539
1.350,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Technical details

HART modem

Mini-USB

HART

Windows 7/8/10
Windows Vista
Windows XP
Android

50 x 70 x 20 mm

Minigrabber

1.2 m

ABS
Rubber

0 °C

50 °C

Bluetooth

CE
RoHS
EMC

Product description
Android DUAL HART Communication Bundle ProComSol COM-DROID-DUAL
The ProComSol COM-DROID-DUAL is an Android HART communication bundle for the complete configuration of HART field devices using your own Android smartphone or Android tablet. The bundle comprises the DevComDroid HART Communicator app, the HM-BT-DUAL Bluetooth dual-HART modem, the complete device description library and a one-year subscription to programme and library updates. The software supports HART 5, HART 6, HART 7, WirelessHART and HART-IP. Device variables and status information can be viewed and edited. Device configurations can be saved as text or PDF files and transferred to devices. The modem enables wireless communication over a distance of up to 100 m and features a rechargeable lithium-ion battery with a USB-C port. The robust enclosure is made of ABS plastic and features a rubber protective cover. The Android device is not included.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0