Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Enclosure
  • Grey
  • 163 x 162 x 91 mm (H x W x D)
  • Aluminium
  • Protection rating: IP66/IP67/IP68
  • Temperature range: -50…80 °C
  • Incl. screws for Mounting plate/DIN rail

Aluminium enclosure FIBOX ALN 161609 - 7811270

Item number: 101902
EAN: 6418074016126
Corresponding accessories
Technical details

grey (RAL 7001)

162 mm

163 mm

91 mm

Aluminium

PUR

IK08

-50-120 °C

-50-80 °C

IP66
IP67
IP68

Product description
Aluminium enclosure FIBOX ALN 161609 - 7811270
The grey aluminium enclosure ALN 161609 - 7811270 from FIBOX, measuring 163 x 162 x 91 mm, is suitable for use within a temperature range of -50…80 °C. The robust and impact-resistant ALN 161609 – 7811270 enclosure, with an IP66/IP67/IP68 protection rating, is ideal for mounting terminal blocks on DIN rails. Screws for the mounting plate/DIN rail are included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0