Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • 3D sensor
  • image resolution: 176×132 pixels
  • field of view: 40×30 degrees (nominal
  • without distortion correction)
  • status indication: 2x LED (green/yellow)
  • operating voltage: 20.4...28.8 V DC
  • input: 2x PNP/NPN
  • output: 3x PNP/NPN
  • process connection: M12 connector
  • coding A
  • Ethernet connection: M12 connector
  • coding D

3D sensor ifm electronic O3D300

Item number: 110950
EAN: 4021179292139
Corresponding accessories
Technical details

3D sensor

PMD 3D ToF-Chip

< 30 m

Laser class 1

25 Hz

40° x 30°

1 mm

176 x 132

20.4-28.8 V DC

-100 °C

50 °C

IP65
IP67

III

Ethernet

CE
cULus
UKCA

Product description
3D sensor ifm electronic O3D300
The O3D300 3D sensor from ifm electronic is a powerful sensor device for three-dimensional object detection in industrial applications. With an image resolution of 176 × 132 pixels and an aperture angle of 40 × 30 degrees (nominal, without distortion correction), it detects objects precisely in space. The sensor works with 24 V DC and supports both PNP and NPN switching logic. The robust Connectors enable easy integration into existing systems. The O3D300 from ifm electronic is ideal for tasks such as volume measurement, pallet detection or position detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0