2/2 directional valve, force-controlled Bürkert 0290 - 67591
The force-controlled 0290-A-12,0-BB-VA-GM84-230/ UC-CB *CZ34+JH54+MT05 - 67591 2/2 directional valve from Bürkert has a brass enclosure that fulfils all European drinking water requirements and a vibration-resistant, centrally bolted coil system. It is used in a pressure range from 0 to 16 bar at a Kv value of 1.8 m³/hour. The electrical connection of the 0290-A-12,0-BB-VA-GM84-230/UC- CB *CZ34+JH54+MT05 - 67591 2/2 directional valve with a nominal diameter of 12 mm and a G 1/2 process connection is made using an angular connector form A (DIN EN 175301 - 803).