• VDE insulated TORX® screwdriver
  • Size: TX 15 x 80 mm
  • Zinc phosphate plated
  • "Take it easy" colour coding
  • For safe working up to 1,000 V

VDE insulated TORX® screwdriver Wera 167i TX 15 x 80 mm - 05006172001

Item number: 104792
EAN: 4013288036674
Technical details

Screwdriver

yes

TORX®

TX 15

80 mm

Product description
VDE insulated TORX® screwdriver Wera 167i TX 15 x 80 mm - 05006172001
The 167i TX 15 x 80 mm - 05006172001 VDE insulated TORX® screwdriver from Wera with hexagonal anti-roll feature has hard and soft grip zones for high working speeds and torque transmissions. The "Take it easy" colour coding on the multi-component Kraftform Plus handle ensures rapid locating of the right tool, even in full tool bags. The 167i TX VDE TORX® screwdriver with a size of TX 15 x 80 mm is suitable for safe working with permissible voltages up to 1,000 V and withstands even extreme operating conditions down to -40 ° C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0