Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • USB IO-Link interface for parameter setting and analysis of units
  • For operation with FDT framework software ifm Container“ or software LINERECORDER SENSOR/LINERECORDER DEVICE
  • Supported communication protocols: IO-Link (4.8
  • 38.4 and 230 kbit/s)

USB IO-Link-Interface ifm electronic E30390

Item number: 102546
EAN: 4021179273800
Technical details

IO-Link interface

USB: 5 V DC; Power supply: 24 V DC

IO-Link (4.8, 38.4 and 230 kBit/s)

Connection cable for the sensor: 2.5 m; USB cable: 1.5 m

-25 °C

45 °C

IO-Link
USB

CE

Product description
USB IO-Link-Interface ifm electronic E30390
The USB IO-Link interface E30390 from ifm electronic is used for parameter setting and analysis of units and is suitable for operating with FDT framework software ifm Container or software LINERECORDER SENSOR/LINERECORDER DEVICE. The USB IO-Link Master E30390 supports communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0