Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Portable ultrasonic flow meter
  • Medium: water/glycol/lubricating oil/diesel/freon/other liquid
  • Measurement range: 0.1-20 m/s
  • >DN 75 tube measurement accuracy: ± 0.5-2 %
  • DN 13-75 tube accuracy: ± 3 %
  • Reproducibility: max. 0.5 %
  • Process temperature range: -20-135°C
  • Power supply type: 5-cell NiMH battery
  • Operating time: 20 hours
  • Charging time: 6.5 hrs
  • Power supply: 9-24 V DC
  • Adapter voltage: 90-264 V AC
  • Digital outputs: pulse
  • Analog outputs: 4-20 mA/0-20 mA/0-16 mA
  • Protection class: IP54
  • Tube diameter: 13-2,000 mm
  • Dimensions (W x H x D): 264 x 168 x 50 mm
  • Display size: 127 x 34 mm

Ultrasonic flow meter GF PF220 V2 A+B - 159300362

Item number: 106735
EAN: 7613185814558
Corresponding accessories
Technical details

Ultrasonic flow meter

0.1-20 m/s

20 m/s

0.5 s

Button

Liquids

9 V

24 V

DC

Clamp-on

13-2000 mm

ABS
Stainless steel (316L)
Copper
PVC-C
Structural steel
Iron
PVC-U
PVDF-SYGEF
PE-ELGEF
PP-PROGEF
PB-INSTAFLEX

ABS

-20 °C

50 °C

-20 °C

135 °C

IP54

CE
RoHS
UL
cUL
CB Scheme
TÜV

Product description
Ultrasonic flow meter GF PF220 V2 A+B - 159300362
The portable PF220 V2 A+B - 159300362 ultrasonic flow meter from GF provides the simple measurement of the flow of liquid fluids within a measurement range from 0.1 to 20 m/s. Measurements can be performed on PVDF-ABS, PVC, PP, PE, PB-Instaflex, iron, and steel tubes. It is therefore compatible with all tube types. The tube should have a diameter ranging from 13 to 2,000 mm. The three digital (pulse) outputs and the analog (4-20 mA) output enable reliable process monitoring. The "Clamp-On" system means the sensor can be integrated during ongoing processes, without opening the pipeline. The PF220 V2 A+B - 159300362 flow meter is compact, robust, and reliable. With the large graphic display, measurement results can be displayed directly on-site. On account of its compact dimensions and its low weight, it is exceptionally well suited for mobile measurements.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0