Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PT-IQ-2X1+F-24DC-PT - for 2 signal wires
  • IEC test class: C1/C2/C3/D1
  • Voltage rating 24 V DC
  • Protection rating: IP20
  • Ambient temperature: -40-70 °C
  • Size (H x W x D): 109.3 x 17.7 x 77.5 mm
  • Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm²
  • Mounting type: DIN-rail (35 mm) consisting of protective plug and base element
  • Earthing via gas-filled surge arrester

Surge protection device PHOENIX 2801248 - PT-IQ-2X1+F-24DC-PT

Item number: 103431
EAN: 4046356766319
Corresponding accessories
Technical details

Surge protection device

C1; C2; C3; D1

2 x binary signal

24 V DC

10 kA

T-BUS

109.3 x 17.7 x 77.5 mm

1

DIN-rail 35 mm

Push-in connection

0.2-2.5 mm²

0.2-4 mm²

-40 °C

70 °C

IP20

CE
EAC
UL
CSA
CSAus
UKCA

Product description
Surge protection device PHOENIX 2801248 - PT-IQ-2X1+F-24DC-PT
The 2801248 PT-IQ-2X1 + F-24DC-PT surge protection device from Phoenix Contact for two signal wires with a common reference potential is the perfect protection against lightning strikes and overvoltages. The IEC test classes C1, C2, C3 und D1 surge protection device with integrated multi-stage status display works without notice and gently for the entire system. The surge protection device 2801248 - PT-IQ-2X1-24DC-PT is mounted using DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0