Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Exclusively at Automation24
  • SIMATIC S7-1200 G2 Starter-Kits consisting of: Siemens CPU 1212C G2 DC/DC/DC
  • Siemens POWER MODULE PM1207 G2
  • Siemens STEP 7 Basic V21
  • LAPP RJ45 patch cables CAT.6a 1 metre
  • Diffuse-reflection sensor
  • WERA VDE-insulated slotted screwdriver
  • Automation24 L-BOXX Mini
Log in and write a review

Starter-Kit CPU 1212C G2 Siemens SIMATIC S7-1200

Item number: 111847
EAN: 4250738177055
Technical details

Starter-Kit CPU 1212C

500 KB

8

2 x Profinet

6

230 V AC

24 V DC

20.4-28.8 V DC

330 mA

Yes

70 x 125 x 100 mm

DIN-rail 35 mm

-20 °C

40 °C

IP20

Ethernet RJ45

Profinet

CE
cULus
UL
UKCA

HSC (High Speed Counting)

Yes

Parameterized

100 kHz

STEP 7 Basic

Product description
Starter-Kit CPU 1212C G2 Siemens SIMATIC S7-1200
The SIMATIC S7-1200 G2 Starter-Kit from Siemens consists of 1 x Siemens CPU 1212C G2 DC/DC/DC, 1 x Siemens POWER MODULE PM1207 G2, 1 x Siemens STEP 7 Basic V21, 1 x LAPP ETHERLINE LAN CAT.6 A 1.0 metre GN - 24441348, 1x Diffuse-reflection CPU, 1x Automation24 L-BOXX Mini and 1 x Wera 160i 0.6 x 3.5 x 100 mm - 05006110001.

The SIMATIC S7-1200 G2 Compact CPU 1212C DC/DC/DC - 6ES7212-1AG50-0XB0 from Siemens has 8 Digital inputs and 6 Digital outputs. The Supply voltage is 20.4...28.8 V DC. Two PROFINET ports are available for Communication and programming. Thanks to the 150 KB programme memory and 500 KB memory, the Compact CPU 1212C DC/DC/DC - 6ES7212-1AG50-0XB0 is ideal for many control tasks in all industrial sectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0