Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! Starter-Kit 230RCE consists of: LOGO! 230RCE
  • LOGO! SOFT Comfort V8
  • screwdriver
  • WinCC Basic
  • SYSTAINER

Starter-Kit 230RCE Siemens LOGO! - 6ED1057-3BA03-0AA8

*** No longer available ***
To the follow-up article: 110182

Item number: 103815
EAN: 4042948793275
Corresponding accessories
Corresponding accessories
Technical details

Starter-Kit 230RCE

8

4 x relay

115/240 V AC/DC

85-265 V AC/100-253 V DC

10 A at resistive load; 3 A at inductive load

External protection required

72 (4 MW) x 90 x 55

DIN-rail 35 mm 4 MW)

-20 °C

55 °C

IP20

typ. 480 h (no battery)

400 blocks

Internal memory/SD card

Yes, with saving to the PC

Product description
Starter-Kit 230RCE Siemens LOGO! - 6ED1057-3BA03-0AA8
The Siemens LOGO! - Starter-Kit 230RCE 6ED1057-3BA03-0AA8 from Siemens consists of 1 x LOGO! 230RCE, 1 x LOGO! SOFT Comfort V8, 1 x Screwdriver, 1 x WinCC Basic and 1 x SYSTAINER.

The LOGO! 230 RCE - 6ED1052-1FB08-0BA1 logic module from Siemens with colour-changeable display in 3 colours has the protection rating IP20 and works with a power supply of 115/230 V AC. Up to 400 function blocks can be processed. The device has 8 digital inputs and 4 digital outputs (relays) available. The LOGO! 230 RCE - 6ED1052-1FB08-0BA1 logic module with display is programmable via Ethernet interface. Moreover, it can communicate with other modules of the LOGO! series and SIMATIC S7 devices. The integral web server applications allow wireless monitoring and control via smartphone, tablet or PC. The LOGO! 230 RCE - 6ED1052-1FB08-0BA1 logic module is used e. g. for machine controls in industrial and manufacturing processes, in building management technology, timing programs for traffic control systems as well as for use in pumps or filter systems. Special applications are also possible.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0