Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Speed monitor
  • Housing for DIN rail mounting
  • Relay output (1 changeover contact); transistor output (PNP switching; external supply)
  • 24 V DC/110-240 V AC
  • Setting range: 0.1-10 Hz/10-1,000 Hz
  • Screw-type terminals

Speed monitor ifm electronic DD0203 - D200/FR1A 110-240VAC 24VDC

Item number: 102017
EAN: 4021179278621
Corresponding accessories
Technical details

Speed monitor

0.1-10 Hz/10-1,000 Hz

Housing for DIN rail mounting

Relay

Changeover contact

24 V DC/110-240 V AC

Screw terminals

-25 °C

60 °C

IP20

CE
cULus
UKCA

Product description
Speed monitor ifm electronic DD0203 - D200/FR1A 110-240VAC 24VDC
The speed monitor DD0203 from ifm electronic supply the basic functions of the speed monitoring or standstill detection, by the pulse evaluation of an external sensor for example inductive sensor. All setting of the speed monitor DD0203 are made intuitive via four potentiometers. The unit features a semiconductor output and one relay output. Thanks to the wide-range power supply of the speed monitor DD0203 can be used at 24- 27 V DC or 110-240 V AC.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0