Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

SINAMICS V20 variable frequency drives

With SINAMICS V20 variable frequency drives and the matching web server module SINAMICS V20 Smart Access, Siemens has created a reliable drive solution for simple process motion sequences. Learn how these two products can help your team save time and reduce costs—see the full details here.
Do you have questions about products or applications? You can always contact our technical support.

SINAMICS V20 - 1 AC, 200-240 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.25 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103229
RRP: 196,99
137,90
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200-240 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.55 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAB, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103231
RRP: 225,87
158,10
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.37 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110547
RRP: 354,56
248,20
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200-240 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.75 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAB, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103232
RRP: 242,96
170,10
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200-240 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.37 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103230
RRP: 208,80
146,20
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 1.5 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110544
RRP: 457,00
320,00
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 15 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSD, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103249
RRP: 1.640,19
1.148,20
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 3 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSB, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110739
RRP: 602,78
422,00
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200-240 V AC (-15/+10 %), Mains frequency: 47-63 Hz, Power rating: 1.1 kW, I/O-interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAC, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 104294
RRP: 275,77
193,00
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 4 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSB, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110740
RRP: 676,31
473,40
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 2.2 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110686
RRP: 529,24
370,50
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 8 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
SINAMICS V20 - 1 AC, 200–240 V AC (-15/+10 %), Netzfrequenz: 47–63 Hz, Nominal current: 3 kW, I/O-Interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAD, Fieldbus: USS/MODBUS RTU with integrated BOP, Integrated filter
Item number: 105900
RRP: 439,93
307,90
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.55 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110548
RRP: 371,65
260,10
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 1.1 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110546
RRP: 411,00
287,70
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200-240 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.12 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103228
RRP: 186,49
130,60
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.75 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110738
RRP: 383,45
268,40
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 5.5 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSC, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 110741
RRP: 828,63
580,10
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200-240 V AC (-15/+10 %), Mains frequency: 47-63 Hz, Power rating: 1.5 kW, I/O-interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAC, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 104389
RRP: 309,93
216,90
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 1 AC, 200–240 V AC (-15/+10 %), Netzfrequenz: 47–63 Hz, Nominal current: 2.2 kW, I/O-Interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSAD, Fieldbus: USS/MODBUS RTU with integrated BOP, Integrated filter
Item number: 105927
RRP: 378,18
264,70
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 7.5 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSD, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 111381
RRP: 1.047,95
733,50
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380- 480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 11 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSD, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103248
RRP: 1.347,35
943,20
plus VAT plus dispatch
in stock
Dispatch today
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 3 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSB, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103244
RRP: 590,96
413,70
plus VAT plus dispatch
Not available
Delivery time on request
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.75 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103240
RRP: 375,93
263,10
plus VAT plus dispatch
Not available
Delivery time on request
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 0.55 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSA, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103239
RRP: 364,36
255,00
plus VAT plus dispatch
Not available
Delivery time on request
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).
SINAMICS V20 - 3 AC, 380-480 V AC (-15 % +10 %), Mains frequency: 47-63 Hz, Rated power: 4 kW, I/O interface: 4 DI/2 DO/2 AI/1 AO, Protection rating: IP20, Size: FSB, Fieldbus: USS/MODBUS RTU with built-in BOP, Integrated filter
Item number: 103245
RRP: 663,05
464,10
plus VAT plus dispatch
Not available
Delivery time on request
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).

SINAMICS V20 variable frequency drives with Web server module from Siemens

The ideal drive solution for simple process motion sequences

SINAMICS V20

Your advantages at a glance

Featured videos

Variable frequency drives SINAMICS V20 from Siemens

Web server module SINAMICS V20 Smart Access for intuitive handling

Your path to an energy-efficient and cost-efficient drive solution


Your advantages at a glance

Variable frequency drives SINAMICS V20

  • Easy installation and handling
  • For basic applications from 0.12 to 15 kW
  • Low energy consumption thanks to ECO mode
  • Optional: Smart access web server module

Web server module

  • SINAMICS V20 Smart Access
  • Remote control via Wi-Fi connection
  • Commissioning, monitoring & early warning via smartphone or laptop

To the SINAMICS V20 products

SINAMICS V20 products

Featured videos

In the following videos, you can view the easy handling and features of the SINAMICS V20 variable frequency drives as well as the possible uses in combination with the web server module.

SINAMICS V20 Variable frequency drives

Use of the web server module

SINAMICS V20 Variable frequency drives from Siemens

With the compact Basic Performance converters SINAMICS V20, Siemens has created a solution, which is not only economical but also simple in handling. Thanks to a modern cooling system and coated circuit boards, the variable frequency drives are robust and suitable for many different industrial applications, e.g. fans, pumps and conveyor systems. The ECO mode ensures energy-efficient operation by adapting the motor current to the load state.

Thanks to various construction and connection options, a convenient commissioning is ensured. Both versions with push-through and wall mounting can be connected side-by-side. The variable frequency drives are electromagnetically compatible (EMC) according to category C1/C2.

At Automation24, you can choose between seven sizes and power ranges from 0.12 to 15 kW. Suitable for small motor outputs, theay are available in the most compact and smallest sizes on the market: FSAA and FSBA. Optionally you can also purchase them with a radio interference filter. These versions are suitable for commercial use, such as commercial washing machines, cooling units, ventilation systems and fitness equipment.

Web server module SINAMICS V20 Smart Access for intuitive handling

The optional web server module SINAMICS V20 Smart Access makes an even more intuitive handling of the SINAMICS V20 variable frequency drives possible. Thanks to the built-in Access Point, a wireless operation via smartphone, laptop and tablet is possible. Whether for parameter configuration, for restoring and changing settings, for monitoring, for quick remote diagnostics or for activation of the JOG mode, you have control over your SINAMICS V20 variable frequency drives any time and everywhere.

The module is equipped with a commissioning wizard, which makes it even easier to set up the variable frequency drives.

Your path to an energy-efficient and cost-efficient drive solution

Step 1: Order variable frequency drives and web server module at Automation24

Step 2: Connect web server module to SINAMICS V20 converter

Step 3: Installation in control cabinet

Step 4: Convenient and simple start thanks to commissioning wizard

Step 5: Contact Automation24 technical support in case of open questions

Order now


Save time and money now with the SINAMICS V20 series variable frequency drives and web server modules for simple to medium-duty drive technology applications.

If you need solutions for a wide range of applications with medium requirements, the SINAMICS G120C variable frequency drives are right for you. The SINAMICS G120X variable frequency drives, on the other hand, are suitable for a wide range of applications in the infrastructure sector and building automation.

Any open questions? Simply contact the experts at Automation24 by phone or email. They will be happy to provide you with technical support. You can find the contact details here.