Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI KTP1200 BASIC PN
  • Basic Panel
  • Touch/key operation
  • 12 TFT display
  • 65536 colours
  • PROFINET interface
  • Configuration as from WinCC BASIC V13/ STEP7 BASIC V13
  • Including Open Source software free of charge
  • See attached CD

SIMATIC Basic Panel Siemens KTP1200 Basic PN - 6AV2123-2MB03-0AX0

Item number: 101921
EAN: 4034106029241
Corresponding accessories
Technical details

KTP1200 BASIC

12" TFT

261.1 mm

163.2 mm

65,536

10

Yes

24 V DC

19.2-28.8 V DC

550 mA

310 mm

221 mm

60 mm

Plastic

0 °C

50 °C

IP65

Profinet
Ethernet
USB

CE
cULus
RCM
KC
UKCA

Mounting in landscape/protrait format

10 MB

Hardware real-time clock

Buzzer

Profinet

from STEP7 Basic, WinCC Basic (TIA Portal)

Product description
SIMATIC Basic Panel Siemens KTP1200 Basic PN - 6AV2123-2MB03-0AX0
The SIMATIC Basic Panel KTP1200 Basic PN - 6AV2123-2MB03-0AX0 has a 12 TFT display offering 65536 colours and can be operated via the keypad or the touch display. The communication with the controller is made via the Profinet interface. Configuration of the Basic Panel KTP1200 Basic PN - 6AV2123-2MB03-0AX0 is possible as from WinCC Basic V13 and/or STEP7 BASIC V13.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0