Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic weighing system for platform scales and container scales
  • 1-channel
  • Interface: RS-485
  • Power supply: 24 V DC
  • Protection rating: IP20
  • Suitable for BU Type A0

Siemens SIWAREX WP321 - 7MH4138-6AA00-0BA0

Item number: 109241
EAN: 4019169846325
Corresponding accessories
Corresponding accessories
Technical details

Weighing module

A0

24 V DC

15 x 57 x 72 mm

-25 °C

60 °C

IP20

RS-485

CE
EAC
UL
ATEX
RCM
KCC
IECEx
FM

for platform scales and container scales

Product description
Siemens SIWAREX WP321 - 7MH4138-6AA00-0BA0
The 1-channel electronic weighing system SIWAREX WP321 - 7MH4138-6AA00-0BA0 from Siemens is used for the connection of load cells and of 1 to 4 mV/V DMS full bridges for the SIMATIC ET 200SP Base Unit Type A0. For load cell diagnosis, the units can be connected to a SIWAREX DB digital terminal box. In addition, the electronic weighing system SIWAREX WP321 - 7MH4138-6AA00-0BA0 has an RS-485 interface for the connection of SIWATOOL or remote level gauges.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0