Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic weighing system for platform scales and container scales
  • 1-channel
  • Can be calibrated
  • Digital inputs: 4
  • Digital outputs: 4
  • Analogue output: 0/4-20 mA
  • Interfaces: RS-485/Ethernet/Modbus
  • Protection rating: IP20
  • For SIMATIC S7-1200/stand alone

Siemens SIWAREX WP231 - 7MH4960-2AA01

Item number: 109247
EAN: 4019169239899
Corresponding accessories
Corresponding accessories
Technical details

Weighing module

4

4

-10 °C

55 °C

Ethernet
RS-485
Modbus

CE
EAC
UL
ATEX
RCM
KCC
OIML

for platform scales and container scales

Product description
Siemens SIWAREX WP231 - 7MH4960-2AA01
The 1-channel electronic weighing system SIWAREX WP231 - 7MH4960-2AA01 from Siemens is used for the connection of load cells and 1 to 4 mV/V DMS full bridges for SIMATIC S7-1200 or stand alone and RS-485, Modbus and Ethernet interfaces. The electronic weighing system SIWAREX WP231 - 7MH4960-2AA01 has 4 digital inputs, 4 digital outputs and a 0-20 mA analogue output. A connection with a digital terminal box SIWAREX DB is possible for load cell diagnostics.

 

Manufacturer's notice: In case of applications that require calibration, follow the calibration regulations in the country of destination!
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0