Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP
  • Bundle PROFINET interface module IM 155-6 PN ST
  • Max. 32 peripheral modules
  • And 16 ET 200AL modules
  • Multi Hot SWAP
  • Optional PN strain relief
  • Supply voltage: 24 V DC
  • Ports: 2 x RJ45
  • Internal PROFINET-Switch
  • Incl. server module

Siemens SIMATIC ET 200SP IM 155-6 PN ST - 6ES7155-6AA02-0BN0

Item number: 110684
EAN: 4047623413059
Corresponding accessories
Technical details

Interface module

2 x RJ45

Profinet

100 Mbit/s

24 V DC

350 mA

Yes

50 x 117 x 74 mm

-30 °C

50 °C

Profinet
2 x RJ45

CE
EAC
cULus
UKCA

Product description
Siemens SIMATIC ET 200SP IM 155-6 PN ST - 6ES7155-6AA02-0BN0
The SIMATIC ET 200SP Bundle - PROFINET Interface Module IM 155-6 PN ST - 6ES7155-6AA02-0BN0 from Siemens is a powerful interface module for the decentralised ET 200SP I/O system. It supports the connection of up to 32 peripheral modules and an additional 16 ET 200AL modules, Enabling a flexible and expandable automation solution. The module offers multi hot swap so that peripheral modules can be exchanged during operation without affecting the overall system. An optional PROFINET strain relief is available for increased operational reliability. The compact design and powerful PROFINET communication make the IM 155-6 PN ST ideal for modern, Scalable and powerful automation applications in industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0