Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP Base Unit
  • BU type A0
  • Terminal box: Dark
  • 16 process terminals
  • Connection cross-section: 0.14-2.5 mm²/AWG 26-14
  • Bridged to the left
  • 24 V DC
  • Colour code: CC00 to CC09
  • Without AUX terminals

Siemens SIMATIC ET 200SP Base Unit Typ A0 - 6ES7193-6BP00-0BA0

Item number: 104122
EAN: 4025515080848
Technical details

Base unit

A0

24 V DC

15 x 117 x 35 mm

DIN-rail 35 mm

Push-in

CC00-CC09

CE
EAC
cULus
UKCA

Product description
Siemens SIMATIC ET 200SP Base Unit Typ A0 - 6ES7193-6BP00-0BA0
The SIMATIC ET 200SP BU type A0 - 6ES7193-6BP00-0BA0 left-bridged base unit from Siemens with dark terminal box has 16 process terminals and is suitable for connecting peripheral modules with colour codes CC00 to CC09. The base unit - 6ES7193-6BP00-0BA0, with a supply voltage of 24 V DC, is mounted by means of a DIN-rail and laterally connected with other base units.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0