Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP
  • AI 8xI 2-/4-wire Basic
  • Analogue input module
  • Analogue inputs: 8 (current 2-/4-wire standard)
  • 24 V DC
  • Module diagnostics
  • 16 bit
  • Colour code: CC01
  • Suitable for BU type A0 and A1

Siemens SIMATIC ET 200SP AI 8xI 2-/4-wire Basic - 6ES7134-6GF00-0AA1

Item number: 110642
EAN: 4047623405511
Corresponding accessories
Technical details

analogue input module

A1
A0

8

24 V DC

19,2-28,8 V

25 mA

Yes

15 x 73 x 58 mm

CC01

0 °C

50 °C

CE
EAC
cULus
UKCA

Product description
Siemens SIMATIC ET 200SP AI 8xI 2-/4-wire Basic - 6ES7134-6GF00-0AA1
The SIMATIC ET 200SP AI 8xI 2-/4-wire ST - 6ES7134-6GF00-0AA1 analogue input module from Siemens has 8 analogue inputs (current 2-/4-wire standard) and processes input signals with a voltage of 24 V DC. The input module AI 8xI 2-/4-wire Basic- 6ES7134-6GF00-0AA1 is the suitable module for base unit type A0 and A1.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0