Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! Contact switching module
  • Supply voltage: 24 V DC
  • Resistive consumption: 20 A and motors up to 4 kW
  • 3 NO + 1 NC contacts
  • Protection class: IP20
  • DIN rail mounting

Siemens LOGO! Contact 24 - 6ED1057-4CA00-0AA0

Item number: 100936
EAN: 4025515050742
Technical details

Switching module

NC/3 x NO

24 V DC

20 A at resistive load; Motors up to 4 kW

DIN-rail 35 mm

IP20

Product description
Siemens LOGO! Contact 24 - 6ED1057-4CA00-0AA0
The LOGO! Contact 24 - 6ED1057-4CA00-0AA0 switching module from Siemens has a resistive consumption of up to 20 A, or 4 kW for motors. Three NO contacts and an NC contact are supplied with 24 V DC. Fast and trouble-free commissioning is ensured thanks to protection rating IP20 and DIN rail mounting. The LOGO! Contact 24 - 6ED1057-4CA00-0AA0 switching module is used for machine controls, transport equipment control or building management systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0