Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! AM2 RTD expansion module
  • Voltage supply: 12/24 V DC
  • 2 AI (Analogue Inputs)
  • -50-200 °C
  • Pt100/Pt1000 for LOGO! 8

Siemens LOGO! 8 AM2 RTD - 6ED1055-1MD00-0BA2

Item number: 101761
EAN: 4034106029524
Technical details

Expansion module

2

2 x Pt100/Pt1000

12/24 V DC

10.8-28.8 V DC

36 (2 WM) x 90 x 53

DIN-rail 35 mm (2 MW)

0 °C

55 °C

IP20

Product description
Siemens LOGO! 8 AM2 RTD - 6ED1055-1MD00-0BA2
The LOGO! AM2 RTD - 6ED1055-1MD00-0BA2 expansion module from Siemens with protecting rating IP20 has a voltage supply of 12/24 V DC. It has two analogue inputs that can be used for connecting Pt100/Pt1000 temperature probes for a temperature range of -50-200 °C. Siemens LOGO! 8 mini controllers can be applied, for instance, in heating, ventilation and air-conditioning systems.
Customer reviews
Reviews 8
Reviews 0
Reviews 0
Reviews 0
Reviews 0