Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Self-adjusting crimping pliers for wire end ferrules
  • 360° freely rotatable crimping head with 8 tactile positions
  • Square crimp profile
  • Crimping range: 0.14-16 mm²
  • Crimping of twin wire end ferrules up to 2 x 6 mm² possible
  • Length: 200 mm

Self-adjusting crimping pliers KNIPEX Twistor16 - 975318

Item number: 104039
EAN: 4003773082729
Technical details

Crimp tool for wire end ferrules

200 mm

Wire end ferrules with/without plastic collar

0.14-16 mm²

Square crimp

Product description
Self-adjusting crimping pliers KNIPEX Twistor16 - 975318
The self-adjusting Twistor16 - 975318 crimping pliers from KNIPEX have a 360° rotatable crimping head that locks into 8 positions. The crimp opening can be accessed from both sides, so that excessively long wire end ferrules can be pushed in easily. The Twistor16 is suitable for wire end ferrules with and without plastic collars and has a very wide crimping range of 0.14 to 16 mm². Twin wire end ferrules up to 2 x 6 mm² can be crimped. Thanks to the innovative crimping head, the Twistor 16 allows for the crimping of wire end ferrules from almost any working position.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0