Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mechanical safety guard lock with actuator
  • Automatic reset
  • Closure force: 7,500 N
  • PL/category to ISO13849-1: PL e/cat. 4
  • Output type: 2 x OSSD/1 x signalling output
  • RFID coding: fully coded
  • Latching force: 30 N
  • Display: LED status indicator
  • Supply voltage: 24 V DC (+20/-20 %)
  • Output current max.: 100 mA
  • Connection: plug M12 (8-pole)

     

    ***A return is only possible in unopened condition***
Log in and write a review

Safety guard lock Pilz 570426 - PSEN ml ba 2.1

Item number: 107603
EAN: 4046548098235
392,60
plus VAT plus dispatch
in stock
Dispatch today
Technical details

Mechanical safety guard lock

PSENmlock

7500

fully-coded

yes

yes

30

LED

PL e/4

SIL 3

20 years

1000000 operating cycles

19.2 V

28.8 V

DC

500

2 x OSSD

100 mA

2.4 W

40 mm

40 mm

217.2 mm

Connector M12 (8 pole)

0.23 m

Stainless steel

-25 °C

55 °C

IP67

EN ISO 13849-1:2015
EN IEC 62061

CE
EAC
cULus
FCC
TÜV

Product description
Safety guard lock Pilz 570426 - PSEN ml ba 2.1
The fully coded mechanical safety guard lock PSENmlock 570426 - PSEN ml ba 2.1 from Pilz with actuator meets the requirements of PL e/category 4 in accordance with EN ISO 13849-1 and impresses with its small and compact design. The process guard lock has two OSSD outputs and a signal output. The safety guard lock PSENmlock 570426 - PSEN ml ba 2.1 is connected via an 8-pole M12 plug. The automatic reset after the actuation of the emergency release enables the use of compatible door handle modules for activation.

The scope of delivery includes the safety guard lock 570427 - PSEN ml ba 2.1 and the actuator 570481.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0