Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Safety bumper
  • Actuating force at 10 mm/s: 30 N
  • Response distance at 10 mm/s: 7 mm
  • Overtravel distance up to 400 N at 10 mm/s: 68 mm
  • Colour: black or yellow/black
  • Material cover: imitation leather
  • Dimensions (W x H): 60 x 100 mm
  • Length.: 200 mm...2.5 m
  • Connection: M8 plug connector

    *** This item is made individually for you and is therefore excluded from exchange. ***
Configurable

Safety bumper ASO SENTIR 1701-114 - 60-100 L4.0

The SENTIR 1701-114 - 60-100 L4.0 safety bumpers from ASO are used as tactile safety devices for e.g Transport and industrial trucks (AGVs), high-bay warehouses, machine lines or free-moving systems. The bumpers are 60 mm wide and 100 mm high and are manufactured individually in lengths between 200 mm and 2.5 m. The connection is made via two 0.12 m long cable outlets with M8 plug and M8 socket.

Item number: 500080
from 169,00
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Safety bumper ASO SENTIR 1701-114 - 60-100 L4.0


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Safety bumpers

30 N

7 mm

68 mm

yellow/black
black

60 mm

100 mm

2.5 m

Connector M8 (3 pole)
Socket M8 (3-pole)

Imitation leather

0-55 °C

IP54

EN ISO 13849-1
EN ISO 13856-3

CE
UL

Corresponding accessories
Corresponding accessories