Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

Product special: Siemens SIMATIC ET 200SP

Space-saving I/O modules for your control cabinet

Among the automation solutions that enable you to connect sensors and actuators in the control cabinet easily and in a space-saving manner, the SIMATIC ET 200SP I/O system from Siemens occupies an important place – and rightly so!

For example, the system scores points with its compact design, high flexibility and outstanding performance. But there are many more features worth discovering. We will highlight these in a three-part special.

Product special: Siemens SIMATIC ET 200SP

Already know everything about the SIMATIC ET 200SP?

Go direct to the SIMATIC ET 200SP products

Would you like personal advice?

Call toll-free on 00800 24 2011 24

Want to learn more about SIMATIC ET 200SP?

Discover the product specialist


blue line

PRODUCT SPECIAL PART I

Function and structure of a SIMATIC ET 200SP

The Siemens SIMATIC ET 200SP is a flexible and scalable peripheral system that transmits process signals to a higher-level controller.

The system modules are plugged into mounting rails in control cabinets and differ as follows:

  • Interface modules: Connect each station to the higher-level system and translate the signals for Communication
  • Bus adapter: Establish the physical interface between the peripheral system and the higher-level system
  • Base units: Provide the electrical and mechanical connection for the ET 200SP modules.
  • Electronics modules: Are plugged into the Base Units and handle both signal processing and data communication to the Interface modules via the backplane bus
Fig. 1: General structure of a Siemens SIMATIC ET 200SP
Fig. 1: General structure of a Siemens SIMATIC ET 200SP
Fig. 2: How a Siemens SIMATIC ET 200SP station is set up
Fig. 2: How a Siemens SIMATIC ET 200SP station is set up

A station is always opened by an interface modules (IM) in combination with the appropriate Bus adapter. To do this, the adapter is simply plugged into the slot provided on the interface module and screwed tight.

The cable connections to the Bus adapter and Interface modules can be secured with strain relief if necessary to avoid mechanical stress and improve communication quality. The 24 V power supply is provided via the power connector.

Depending on the given conditions, the system supports various communication types such as PROFINET or PROFIBUS as well as Ethernet-based protocols such as Modbus TCP or Ethernet/IP.

Selecting the right interface modules

Various interface modules are available for the Siemens SIMATIC ET 200SP, which you can select depending on the requirements of the station and its functions. The choice of the right module depends on the number of modules required and the specific requirements for safety functions or higher scan rates/measurement intervals (oversampling).

Interface modules type: Application:
Basic (BA) for PROFINET (PN)
  • Optimised for small stations
  • Meets basic requirements
Standard (ST) for PROFINET (PN)
  • Intended for standard expansion
  • Covers standard requirements

High Feature (HF) for PROFINET (PN) /

High Feature (HF) for PROFIBUS (DP)

  • Highly flexible
  • Offers an extended range of functions for additional requirements
High Speed (HS) for PROFINET (PN)
  • Ideal for short response times
  • Ensures fast data exchange

Would you like to process data on site?

Instead of interface modules, you can use a standard CPU such as the 1510, 1512 (as a standard or safety controller/failsafe controller) or the 1512 for simple to moderately complex control tasks, or the 1514 for more demanding motion control tasks.

Overview of suitable Bus adapters

All SIMATIC ET 200SP PROFINET interface modules require a bus adapter to establish communication with the controller or network. The PROFIBUS interface module, on the other hand, does not require an adapter. You select the right bus adapter based on the required transmission distance and the cable types used, which are as follows:

  • Up to 100 m: Use of copper cables (e.g. RJ45, FastConnect, push-pull connector technology).
  • Up to 300 m: Use of fibre optic cables.
  • Up to 3,000 m: Connection via multimode glass fibre cable.

Practical: Thanks to media converters, different cable types can be connected to each other.For example, an RJ45 cable (copper) can be converted into a fibre optic cable (optical fibre), enabling a seamless connection between different cable types – without the use of additional switches.

Fig. 3: Large selection of suitable Bus adapters for the SIMATIC ET 200SP
Fig. 3: Large selection of suitable Bus adapters for the SIMATIC ET 200SP
Fig. 4: SIMATIC ET 200SP Base units comparison: light vs. dark
Fig. 4: SIMATIC ET 200SP Base units comparison: light vs. dark

Sensor and actuator connection to the system

Base units are required for the connection of sensors and actuators. They are clicked onto mounting rails and pushed together to form a continuous connection. A distinction is made between:

  • Light Base Units: Open a potential group.
  • Dark base units: Connect to the white base units and bridge the potential.

The Electronics modules are then plugged onto the Base units. It is important to select these to match the peripheral module.

💡Planninga SIMATIC ET 200SP system

You now know the basic components and functions offered by the SIMATIC ET 200SP system. Let's briefly summarise what needs to be considered during planning:

  1. Existing system limits and characteristics: Pay attention to these, as they are crucial for selecting the interface modules (PROFINET, PROFIBUS or other Ethernet-based systems). Consider how many modules the station will need and whether safety versions are required.
  2. Selection of the appropriate Bus adapter: Consider which Bus adapters you need (RJ45 or fibre optic?).
  3. Selecting the appropriate Electronics modules: Select the appropriate Electronics modules, including Base units, to ensure sensor and actuator communication.

PRODUCT SPECIAL PART II

Overview of available electronics modules

Function classes of the I/O modules

As with the Interface modules, the Electronics modules can also be divided into four main performance classes:

  • Basic (BA): For basic applications, including simple digital and analogue signal processing.
  • Standard (ST): For common automation tasks with extended functionality.
  • High Feature (HF): For demanding applications with extended functions, safety features (e.g. fail-safe) and higher power.
  • High Speed (HS): For specific requirements, such as high-speed data processing.
Fig. 5: SIMATIC ET 200SP I/O function classes
Fig. 5: SIMATIC ET 200SP I/O function classes
Fig. 6: SIMATIC ET 200SP I/O module overview
Fig. 6: SIMATIC ET 200SP I/O module overview

Differentiation of electronics modules according to application area

The SIMATIC ET 200SP family has 120 electronics modules that are designed for different applications. These can be divided into:

  • Analogue and digital input/output modules: For processing switch and measurement signals
  • Ex modules: For use in potentially explosive areas (e.g. chemical and oil industries)
  • Fail-safe modules: For safety functions such as monitoring safety doors or emergency stop systems
  • Motor starter: For direct and reversing starters for controlling motors
  • Pneumatics: For direct control of valves, cylinders and other pneumatic systems
  • Technology modules (TM): For specific applications such as count, positioning or weighing
  • Communication modules (CM): Enable connection to various networks and protocols such as DALI, CAN or IO-Link

By the way: If you want to save yourself the trouble of the connection of external pneumatic systems, you can integrate valve terminals directly into the station.

Colour coding as an identification aid

Colour coding makes it easier to identify the respective module types.

Colour: Module type:
Light blue Analogue input module (AI)
Dark blue Analogue output module (AQ)
White Digital input module (DI)
Black Digital output module (DQ)
Mint green Digital input/output module (DIQ)
Turquoise Technology module such as the counter module (TM Counts)
Light grey Communication module such as the IO-Link Master
Fig. 7: Differentiation of SIMATIC ET 200SP module types by means of colour coding
Fig. 7: Differentiation of SIMATIC ET 200SP module types by means of colour coding

Special feature: Coding plug – the practical locking function of the Electronics module

Fig. 8: Coding plugs prevent incompatible modules from being inserted
Fig. 8: Coding plugs prevent incompatible modules from being inserted

Each electronics module is supplied with a coding plug, which serves as a protective mechanism to prevent the accidental insertion of incompatible electronics modules. After initial insertion, the coding plug remains in the base unit and ensures that, in the event of a spare part replacement, for example, a digital input module is not inserted instead of an analogue output module.

For safety and IO-Link modules, there is an advanced electronic version of the coding plug. This ensures that important information is stored directly in the Base unit. For safety modules, the F address is stored so that it does not have to be reassigned in the event of a replacement part. For IO-Link modules, on the other hand, the parameterisation is saved, eliminating the need for configuration when replacing parts.

Practical accessories make handling easier

Encoding plugs are not the only way to prevent errors. For additional safety and easy handling of the modules, you can also rely on helpful accessories from the SIMATIC ET 200SP family.

  • Shield clamp: For grounding shielded cables and protection against interference (EMC).
  • Colour coding: Supplementary, flexible marking for individually assigned modules or connections, independent of the standardised colour coding of the module types.
  • Reference labels: Standardised and systematic identification aid for modules and connections, facilitates assignment in documentation and fault diagnosis.
  • Labelling symbols: For individually and flexible labelling of modules or connections, e.g. to indicate signal or function names.
Fig. 9: Extensive range of accessories for the SIMATIC ET 200SP
Fig. 9: Extensive range of accessories for the SIMATIC ET 200SP

SIMATIC ET 200SP Product highlights in focus

Fig. 10: The PotDis enables efficient distribution of the supply voltage
Fig. 10: The PotDis enables efficient distribution of the supply voltage

PotDis Potential distributor module

In automation systems, efficient distribution of the supply voltage is crucial, to ensure that none of the components is over- or undersupplied. This contributes to the stability of the system and minimises the risk of failures.

The PotDis potential distributor modules enable system-integrated potential distribution.

A PotDis module can be used in two ways — with a base unit including a terminal block or with a base unit and a Blind module (BU cover) for empty units without an Electronics module.

Your advantages:

  • Efficient distribution: Efficiently distributes 24 V or ground (-) to multiple components
  • Conventional sensor connection: Sensors with 3-wire connection can be easily integrated
  • Space-saving: Eliminates the need for external distributors
  • Flexible extensibility: Adds additional terminal points for flexible system expansion to up to 16 sensors

CM 4xIO-Link Communication module

Future-proof systems require modern communication standards such as IO-Link. The IO-Link Master CM 4xIO-Link offers you a simple way to connect IO-Link devices to your SIMATIC ET 200SP system.

Your advantages:

  • Open communication standard: Enables connection of field devices via IO-Link.
  • Simple wiring: Connection is fast and easy using unshielded three-wire cable for the 4 IO-Link ports.
  • Parameterized: The devices can be parameterized directly from the control programme, even during operation. Initial parameterization is conveniently carried out using the free Port Configuration Tool (PCT), either independently or in conjunction with the TIA Portal.
  • Data exchange: Ensures cyclical and acyclical data exchange for efficient communication. Diagnostic data can be read out and used to ensure high system reliability.

To the Communication module

Fig. 11: CM 4xIO-Link enables easy integration of IO-Link
Fig. 11: CM 4xIO-Link enables easy integration of IO-Link
Fig. 12: With SIMATIC AI Energy Meter, you have your power consumption under Grip
Fig. 12: With SIMATIC AI Energy Meter, you have your power consumption under Grip

Analogue input module SIMATIC AI Energy Meter

In times of rising energy costs and growing sustainability requirements, efficient detection and management of your energy data is essential. With the SIMATIC ET 200SP Energy Meter, you can monitor your power consumption easily and flexibly.

Your advantages:

  • Recording methods: Supports two measurement variants for different measurement requirements

    CT (current transformer): For the connection of current transformers.

    RC (Rogowski coil): For connection to current-voltage transformers or Rogowski coils.

  • Easy management: 1 to n measuring points can be managed without additional IP addresses – everything runs under one PROFINET device name of the interface modules.
  • Integration: Can be connected to an ET 200SP station at a later date to expand the station by one measuring point.
  • Network analysis: The energy data available in the TIA Portal enables easy correlation between energy data and other parameters such as operating status or number of units produced.

Internal Motor starter e-Starter

Do you need a space-saving and powerful solution for controlling your motors? Thanks to the integrated motor starters of the ET 200SP – in fail-safe and non-fail-safe versions – none additional space is required for separate starters – everything is integrated directly into your system.

Your advantages:

  • Compact type: Available as a direct or reversing starter in the same space-saving size.
  • Powerful: Offers a power of up to 5.5 kW (12 A) in 5 adjustable power ranges, enabling resource-saving adaptation to different motor requirements.
  • Efficient and low-wiring mounting: Thanks to convenient push-in terminal technology, connection is fast and easy. In addition, the internal energy bus, which provides up to 32 A, eliminates the need for separate cabling for the power supply.
  • Safety: In combination with a safety controller or a safety relay module, the fail-safe versions enable shutdowns up to Performance Level e (PL e) or SIL 3.

To the Motor starters

Fig. 13: Internal Motor starter e-Starters are a space-saving alternative to conventional solutions
Fig. 13: Internal Motor starter e-Starters are a space-saving alternative to conventional solutions

PRODUCT SPECIAL PART III

Helpful tools for commissioning

Fig. 14: The TIA Selection Tool offers clever selection wizards
Fig. 14: The TIA Selection Tool offers clever selection wizards

TIA Selection Tool

The TIA Selection Tool allows you to efficiently plan the use of the entire Siemens automation portfolio. These functions make the tool particularly special:

  • Time-saving: Thanks to intelligent selection wizards, configuration is not only fast but also reliable – all modules fit together perfectly.
  • Direct export: Device selection and configurations can be exported directly to the TIA Portal.
  • Simple and familiar dashboard: Reminiscent of the TIA Portal, it allows you to get started fast.
  • Flexible and easy to use:

    Local: For maximum overview and drag-and-drop configuration. Projects can be saved both locally and in the cloud.

    Cloud version: For browser-based work on touch-based mobile devices. Touch operation is intuitive and this version is particularly suitable for collaborative work. Projects can be saved directly in the cloud.

  • Free of charge: A powerful tool at no cost.

You can download the tool free of charge here:

TIA Selection Download

PRONETA Basic

The PRONETA Basic tool allows you to commission and service PROFINET networks easily and efficiently.

The tool offers the following functions:

  • Easy to use: You need none of the in-depth automation know-how or TIA Portal expertise.
  • Comprehensive functions such as:

    Topology comparison between TIA Portal and PRONETA

    Online and offline comparison of device configurations

    Network scan to identify all PROFINET participants

    IP address and PROFINET name assignment

    I/O tests for sensors and actuators, even without a controller

    Reading device data such as serial numbers and firmware versions

  • Free of charge: Maximum functionality without extra cost

You can download the tool free of charge here after registering:

PRONETA Basic Download

Fig. 15: Simple configuration and analysis of PROFINET networks thanks to PRONETA
Fig. 15: Simple configuration and analysis of PROFINET networks thanks to PRONETA
Fig. 16: Error localisation directly on the control cabinet thanks to LEDs
Fig. 16: Error localisation directly on the control cabinet thanks to LEDs

SIMATIC ET 200SP Troubleshooting

Fault diagnosis thanks to informative LEDs

Diagnosis is essential! With the SIMATIC ET 200SP , potential faults can be detected and located directly at the control cabinet – without the use of a programming device (PG) or laptop.

Important indicators on the control cabinet:

  • Power LEDs: Light up green when all modules are properly supplied with voltage.
  • Channel LEDs: Light up green when a channel is activated or a signal is detected on an input.
  • Peripheral module LEDs: In the event of a fault, the LED of the affected standard peripheral module and the interface module light up red.

    Channel LEDs (HF and HS): With high-feature (HF) and high-speed (HS) modules, the fault can be identified precisely for each channel, making it even easier to locate. In addition to the LEDs, faults can be traced more precisely in the PLC's diagnostic buffer and also visualised on an HMI.

Spare parts management with SIMATIC ET 200SP: Planning for spare parts requirements

When replacing components, it is important to note the performance classes of the modules. Modules in the higher performance classes can replace those in the lower classes. However, the reverse is not possible. Below are two examples:

  • Basic modules: A damaged basic module can be replaced by a standard or high feature module.
  • High feature modules: However, these can only be replaced by other high feature modules, as none of the modules exist with a higher performance class.

Recommendation: If you use a mix of high-feature, basic and standard modules, this makes spare parts management easier. You could stock only high-feature modules to replace all other modules as needed. This way, you are always optimally covered!

Hot swapping: Module replacement during operation

Even if a module needs to be replaced, you do not have to completely interrupt operation. Hot swapping is a function that allows electronics modulesto be replaced during operation without putting the entire station into a stop state. This allows you to easily replace defective assemblies while the rest of the system remains in operation, depending on the process.

See for yourself: despite its compact size, SIMATIC ET 200SP is one of the most powerful I/O systems – flexible, efficient and ideal for a wide range of automation tasks. What are you waiting for? Get the modules online now at special prices from Automation24!


FAQ – Frequently asked questions about the ET 200SP system

Can the ET 200SP also be planned with the older STEP7 Manager software in the HW configuration?
The ET 200SP can also be integrated into the old STEP7 Manager using GSD files. However, we recommend using the TIA Portal Professional software – preferably the latest version.
Is any memory card compatible with the ET 200SP?
No, not every memory card is compatible with the ET 200SP. Only memory cards licensed by Siemens , such as these , can be used, as they have special bootloaders that are necessary for proper functioning and identification within the system.
Can the plugless network cable be connected directly to the PLC or does a connector have to be used?
Yes, thanks to Fast Connect modules, you can connect the network cable directly to the PLC.
Is the ET 200SP fully backward compatible with the ET200S?
No, the ET 200SP is not fully backward compatible.
Does Automation24 provide instructions for the I/O modules showing the pin assignment?
Pin assignment information can be found directly on the modules themselves (next to the QR codes).
Are there alternative entry-level systems to SIMATIC ET 200SP?
SIMATIC S7-1200 is a good entry-level system with manageable Inputs and functionalities – ideal for smaller applications and projects.
What software licences are required to program the ET 200SP – is the Basic version sufficient?
Unfortunately, the Basic version is not sufficient, as it does not offer the extensive functions required for programming and configuration of the ET 200SP. For this, you need the STEP 7 Professional software, which you can also purchase here via Automation24.
How can the ET 200SP be integrated into existing, older automation systems that still rely on PROFIBUS or other outdated standards?
The ET 200SP provides many different Communication modules to support different protocols and interfaces.
Can all ET 200SP modules be ordered from Automation24?
Many ET 200SP modules can be found directly in our online shop. If this is not the case, please call us on 00800 24 2011 24 and we will certainly find a solution.

All images: © Siemens. All rights reserved.