TFT color display, Display size: 3.5", Resolution: 320 x 240 Pixels, Input current: 4-20 mA, Number of inputs: 2, Output: Alarm, Number of outputs: 2, Operating voltage: 4-30 V DC, Operating temperature: 0-40°C
TFT color display, Display size: 3.5", Resolution: 320 x 240 Pixels, Input voltage: 0-40 V DC (scalable), Number of inputs: 2, Output: Alarm, Number of outputs: 2, Operating voltage: 4-30 V DC, Operating temperature: 0-40°C
Field indicator, input: 1 x analog (4-20 mA), output: 1 x open collector, display: 5-digit with bar graph and backlight, cable entry: 1/2" NPT female thread
Field indicator, input: 1 x analog (4-20 mA), output: 1 x open collector, display: 5-digit with bar graph and backlight, cable entry: 1/2" NPT female thread, ATEX-approved