• Water syphon tube for pressure measuring instruments
  • DIN 16282 or to industrial standards
  • Welding connection
  • Trumpet form
  • G 1/2
  • Max. 400 °C
  • Max. 160 bar
  • Material: Steel 1.4571

Process adapter WIKA 1440497

Item number: 103324
EAN: 4250738109995
Technical details

Water syphon tube for pressure measuring instruments

at 400 °C up to 160 bar

Trumpet form , G 1/2

Stainless steel (1.4571/316TI)

max. 400 °C

Welding connection on the pressure tap side

Product description
Process adapter WIKA 1440497
The water syphon tube 1440497 from WIKA made of stainless steel 1.4571 in trumpet form is the ideal accessory for pressure measuring instruments (pressure gauges) for the measuring of liquids, gases and vapours.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0